FUCHS
FUCHS
FM GEAR OIL 680 55GAL DRUM
FUCHS FUCHS
Description
FM GEAR OIL 680 55GAL DRUM
Gear Oil; Mineral Oil Type; Gear; Drum; Liquid; Food Manufacturing Equipment | Bearing | Gear; Colorless; 55 Gal Container Size
Part #
601969263
BDI #
21531704

Details
4794.5676
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FM-GEAR-OIL-680-55GAL-DRUM/p/21531704
Your Price
$ 4,794.57 / each
$ 4,794.57 / each BDIExpress
$ 4,794.57 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 21469
Application
Food Manufacturing Equipment | Bearing | Gear
Manufacturer's Description
FM Gear Oil
Color
Colorless
Container Size value And um
55 Gal
Odor
Mild
Conformance to Certificate
NSF H1
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Long Description
Gear Oil; Mineral Oil Type; Gear; Drum; Liquid; Food Manufacturing Equipment | Bearing | Gear; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh