https://www.bdiexpress.com/medias/INDFUCLUBXXX-OIL-FM32-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTF8aW1hZ2UvanBlZ3xhRGM1TDJoallpODVPRE0wTlRnME5UY3hPVE0wTDBsT1JFWlZRMHhWUWxoWVdGOVBTVXhmUmswek1sOVFURjh6TURCNE16QXdMbXB3Wnd8MTg1ZmU0YTEwN2E2N2Y4NjRjMjA2ZDZkMmZlNWU4ODViYjhhNjdmNjg0ODJiOTczMTY0ZGYxMWFkNDczODM3NQ
https://www.bdiexpress.com/medias/INDFUCLUBXXX-OIL-FM32-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTF8aW1hZ2UvanBlZ3xhRGM1TDJoallpODVPRE0wTlRnME5UY3hPVE0wTDBsT1JFWlZRMHhWUWxoWVdGOVBTVXhmUmswek1sOVFURjh6TURCNE16QXdMbXB3Wnd8MTg1ZmU0YTEwN2E2N2Y4NjRjMjA2ZDZkMmZlNWU4ODViYjhhNjdmNjg0ODJiOTczMTY0ZGYxMWFkNDczODM3NQ
FUCHS
FUCHS
FM HYDRAULIC OIL 32 5GAL PAIL
FUCHS FUCHS
Description
FM HYDRAULIC OIL 32 5GAL ; 32 SQ MM/S VISCOSITY AT 40 DEG C
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System; Colorless; 5 Gal Container Size
Part #
601968785
BDI #
21470842
Details
360.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FM-HYDRAULIC-OIL-32-5GAL-PAIL/p/21470842
Your Price
$ 360.50 / each
$ 361.00 / each BDIExpress
$ 361.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 9001/21469
Application
Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System
Manufacturer's Description
Hydraulic Fluids For Food and Beverage Processing Equipment
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
165.56 Deg C
Odor
Mild Petroleum
Conformance to Certificate
NSH H1
Other Features
Anti-Wear | Anti-Oxidant
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Hydrostatic Gear | Plain and Anti-Frication Bearing | Circulating Oil System; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


