https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0886-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MzR8aW1hZ2UvanBlZ3xhRFkxTDJneU1pOHhNREU0TVRNd09UZzFOemd5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RaZk1EWXhYek13TUhnek1EQXVhbkJufDNlYWM0NGMyMzg4MWE5N2IyOGRjNmVmM2NhNjlhNjg3ZTI1OGU5OTRmODY0YWUxZjBhMGE2MzBiZDY0ZjExZWI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0886-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MzR8aW1hZ2UvanBlZ3xhRFkxTDJneU1pOHhNREU0TVRNd09UZzFOemd5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RaZk1EWXhYek13TUhnek1EQXVhbkJufDNlYWM0NGMyMzg4MWE5N2IyOGRjNmVmM2NhNjlhNjg3ZTI1OGU5OTRmODY0YWUxZjBhMGE2MzBiZDY0ZjExZWI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-1100-AW 16GAL DRUM ; L0886-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0886-061 FMO-1100 AW 16GAL QUARTER DRUM ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 16 Gal Container Size
Part #
L0886-061
BDI #
18228147
Details
1827.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-1100-AW-16GAL-DRUM-;-L0886-061/p/18228147
Your Price
$ 1,827.22 / each
$ 1,828.00 / each BDIExpress
$ 1,828.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
60.702
EAN
0089215488605
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 50 | ISO 220
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
16 Gal
Degree of Flashpoint value And um
227 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0886-061
Weight / LBS
134
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


