https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0879-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTh8aW1hZ2UvanBlZ3xhRE01TDJobFpTOHhNREU0TVRNeE1EWTBOREkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TnpsZk1EVTBYek13TUhnek1EQXVhbkJufDZmYmU1MDIwZGExNTJmMWI4OWE1N2NmZWQ1OTQ4YzAwYmVmMWY2NDY2ZDNmZTM0MzFmZWFjODg0Y2MxNGZlZmY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0879-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMTh8aW1hZ2UvanBlZ3xhRE01TDJobFpTOHhNREU0TVRNeE1EWTBOREkxTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TnpsZk1EVTBYek13TUhnek1EQXVhbkJufDZmYmU1MDIwZGExNTJmMWI4OWE1N2NmZWQ1OTQ4YzAwYmVmMWY2NDY2ZDNmZTM0MzFmZWFjODg0Y2MxNGZlZmY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-150-AW 1QT BOTTLE ; L0879-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0879-054 FMO-150 AW 1QTS BOTTLE ; NON RETURNABLE
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Qt Container Size
Part #
L0879-054
BDI #
18228151
Details
3343.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-150-AW-1QT-BOTTLE-;-L0879-054/p/18228151
Your Price
$ 3,343.38 / case
$ 3,344.00 / case BDIExpress
$ 3,344.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.98
EAN
0089215687909
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 10W | ISO 32
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Qt
Degree of Flashpoint value And um
188 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0879-054
Weight / LBS
2.167
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


