https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0887-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTV8aW1hZ2UvanBlZ3xhREptTDJoaE9DOHhNREU0TVRNeE1UWXlOekk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RkZk1EVTBYek13TUhnek1EQXVhbkJufDI4Y2M5YzNmYjBjYmI4NjY2NTkyYWE4ODhiYTIzMzgzMGNlOTM5N2E4OWQ0ZTEzZTFjMDliYjc4Mzc2ZGFkZmM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0887-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTV8aW1hZ2UvanBlZ3xhREptTDJoaE9DOHhNREU0TVRNeE1UWXlOekk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RkZk1EVTBYek13TUhnek1EQXVhbkJufDI4Y2M5YzNmYjBjYmI4NjY2NTkyYWE4ODhiYTIzMzgzMGNlOTM5N2E4OWQ0ZTEzZTFjMDliYjc4Mzc2ZGFkZmM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-1700-AW 1QT BOTTLE ; L0887-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0887-054 FMO-1700 AW 1QTS BOTTLE ; NON RETURNABLE
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Qt Container Size
Part #
L0887-054
BDI #
18228156
Details
400.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-1700-AW-1QT-BOTTLE-;-L0887-054/p/18228156
Your Price
$ 400.67 / case
$ 401.00 / case BDIExpress
$ 401.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.98
EAN
0089215688708
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 60 | ISO 320
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Qt
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0887-054
Weight / LBS
2.167
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


