https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0887-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzR8aW1hZ2UvanBlZ3xhREkxTDJnMFl5OHhNREU0TVRNeE1qSXhOekV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RkZk1EWXlYek13TUhnek1EQXVhbkJufDZhOTlhMGZiNTk5MzlhMjI3MWNhZTJlMDUyOTI5NzQ2MTcwOTMzYzAzNjkwZmNiMmRiZDdiN2JhYTI3M2M2ODg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0887-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzR8aW1hZ2UvanBlZ3xhREkxTDJnMFl5OHhNREU0TVRNeE1qSXhOekV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RkZk1EWXlYek13TUhnek1EQXVhbkJufDZhOTlhMGZiNTk5MzlhMjI3MWNhZTJlMDUyOTI5NzQ2MTcwOTMzYzAzNjkwZmNiMmRiZDdiN2JhYTI3M2M2ODg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-1700-AW 55GAL DRUM ; L0887-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0887-062 FMO-1700 AW 55GAL DRUM ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 55 Gal Container Size
Part #
L0887-062
BDI #
18228159
Details
6130.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-1700-AW-55GAL-DRUM-;-L0887-062/p/18228159
Your Price
$ 6,130.56 / each
$ 6,131.00 / each BDIExpress
$ 6,131.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
200.226
EAN
0089215488711
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 60 | ISO 320
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0887-062
Weight / LBS
445
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


