Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-200 55GAL DRUM ; L0739-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0739-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzODB8aW1hZ2UvanBlZ3xhR0l6TDJneE5pOHhNREU0TVRNeE16QXdNelUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpsZk1EWXlYek13TUhnek1EQXVhbkJufGZiMzE1NTk4NTdmMDMzNTZkNzRlNjhhNDBiNTI2ZWY1MWFiN2NhODI0MjcyM2QxOGUyMWNiZjUxYjk0Y2RhYWQ
18228163 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-200 55GAL DRUM ; L0739-062

Description

L0739-062 FMO-200 55GAL DRUM ; LIQUID COLORLESS

General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 55 Gal Container Size

Part #

L0739-062

BDI #
18228163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5328.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,328.72 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
201.132
EAN
0089215473915
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 46
Application
Air Line Lubricator | General Oiling | Hydraulic System
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
223 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0739-062
Weight / LBS
445
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh