https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0881-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDR8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNREU0TVRNeE16YzRPVGs0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RGZk1EWXlYek13TUhnek1EQXVhbkJufGI0MTUxYTNmZjE5YzY4ZmNiMDZlZTM0NWYyM2ZlYzNlYTEyZTlkZmI2ZjRlZTNmZDQ2YWZiMmVlODAxMTM3ODM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0881-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDR8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNREU0TVRNeE16YzRPVGs0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RGZk1EWXlYek13TUhnek1EQXVhbkJufGI0MTUxYTNmZjE5YzY4ZmNiMDZlZTM0NWYyM2ZlYzNlYTEyZTlkZmI2ZjRlZTNmZDQ2YWZiMmVlODAxMTM3ODM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-200 AW 55GAL DRUM ; L0881-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0881-062 FMO-200 AW 55GAL DRUM ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 55 Gal Container Size
Part #
L0881-062
BDI #
18228167
Details
5511.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-200-AW-55GAL-DRUM-;-L0881-062/p/18228167
Your Price
$ 5,511.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
197.508
EAN
0089215488117
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 46
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
223 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0881-062
Weight / LBS
445
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


