Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-350 5GAL PAIL ; L0741-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0741-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mzl8aW1hZ2UvanBlZ3xhRFkyTDJoaE5TOHhNREU0TVRReE9ETXhPVGt3TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRGZk1EWXdYek13TUhnek1EQXVhbkJufDczZTRhYWFmMTY0NTI3YjljYWMxYzc1MDA1ZDUwODhiYzhiNmVjMzIwNmE4YWI0ZmEwMDFkM2ZmZWYwYzBhNjQ
18229124 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-350 5GAL PAIL ; L0741-060

Description

L0741-060 FMO-350 5GAL PAIL ; LIQUID COLORLESS

General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; General Oiling | Hydraulic; Colorless; 5 Gal Container Size

Part #

L0741-060

BDI #
18229124

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

507.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 507.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215574100
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
General Oiling | Hydraulic
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0741-060
Weight / LBS
40
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; General Oiling | Hydraulic; Colorless; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh