https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0882-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhREE0TDJnNU1TOHhNREU0TVRReE9Ea3dPVGN5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RKZk1EWXpYek13TUhnek1EQXVhbkJufDE4ZDA0MjFmZGU4ZjAyOGM2MDgxZGM2OTdjYmVmZDQyODcyZWE2YTEwYzk2N2FkNWUxY2I5YTI2NjhmYTA1MzQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0882-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhREE0TDJnNU1TOHhNREU0TVRReE9Ea3dPVGN5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RKZk1EWXpYek13TUhnek1EQXVhbkJufDE4ZDA0MjFmZGU4ZjAyOGM2MDgxZGM2OTdjYmVmZDQyODcyZWE2YTEwYzk2N2FkNWUxY2I5YTI2NjhmYTA1MzQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-350-AW 12OZ AEROSOL CAN ; L0882-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0882-063 FMO-350 AW 12OZ SPRAY CAN ; NON RETURNABLE
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Off White; 12 Oz Container Size
Part #
L0882-063
BDI #
18229127
Details
41.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-350-AW-12OZ-AEROSOL-CAN-;-L0882-063/p/18229127
Your Price
$ 41.20 / each
$ 42.00 / each BDIExpress
$ 42.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.45
EAN
0089215288205
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
SAE 20 | ISO 68
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Off White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Without Propellant: 224 Deg C | Propellant: Below -18 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0882-063
Weight / LBS
1
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Aerosol Can; Aerosol; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Off White; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


