Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-500-AW-OR 55GAL DRUM ; L0895-062 https://www.bdiexpress.com/medias/INDLUBLUBXXX-OIL-XXXX-DRM-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDd8aW1hZ2UvanBlZ3xhRGhtTDJnMk5DOHhNRFU0TnpBME56QXdNakUwTWk5SlRrUk1WVUpNVlVKWVdGaGZUMGxNWDFoWVdGaGZSRkpOWDBaZk16QXdlRE13TUM1cWNHY3w1ZDg2NzhkZGUxODFjMTEzNGE5NGQ4OTdhYmI3MzdiNmRiY2U1NmExYjdkMGQ1YTQ0MmViYzEyMDE5ODNhYzUz
18229285 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-500-AW-OR 55GAL DRUM ; L0895-062

Description

FMO-500-AW-OR 55GAL DRUM ; L0895-062 ; MINERAL OIL

General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Grade Machinery; Colorless; 55 Gal Container Size

Part #

L0895-062

BDI #
18229285

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6312.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,312.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
199.581
EAN
0089215489510
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 100
Application
Food Grade Machinery
Manufacturer's Description
FMO-500-AW
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
257 Deg C
Odor
Mineral Oil
Conformance to Certificate
NSF H1
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0895-062
Weight / LBS
445
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; Food Grade Machinery; Colorless; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh