https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0884-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDR8aW1hZ2UvanBlZ3xhREZtTDJoaFlTOHhNREU0TVRRNE56WTRPVGMxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RSZk1EWXdYek13TUhnek1EQXVhbkJufGRhYjc0ZDdjZWI1ZDNjNTE0MTYxMThlZDM0ZDgxMjFjMGQyNWVkZTMxYTg4OTQxMTFiZWQ4YTUyMmNjNjg3NGM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0884-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDR8aW1hZ2UvanBlZ3xhREZtTDJoaFlTOHhNREU0TVRRNE56WTRPVGMxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RSZk1EWXdYek13TUhnek1EQXVhbkJufGRhYjc0ZDdjZWI1ZDNjNTE0MTYxMThlZDM0ZDgxMjFjMGQyNWVkZTMxYTg4OTQxMTFiZWQ4YTUyMmNjNjg3NGM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FMO-900-AW 5GAL PAIL ; L0884-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0884-060 FMO-900 AW 5GAL PAIL ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 5 Gal Container Size
Part #
L0884-060
BDI #
18230973
Details
585.04
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FMO-900-AW-5GAL-PAIL-;-L0884-060/p/18230973
Your Price
$ 585.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215588404
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 150
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0884-060
Weight / LBS
40
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Pail; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


