https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0735-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhR0ZqTDJoa05TOHhNREU0TVRReE1qQXlPRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpWZk1EWXdYek13TUhnek1EQXVhbkJufDkxNWFiYjg2ZDg3OWJjMGVhZThjMzdjOTdhYTVmYzQ3MGNlMWU1ODcwNzFmODQwYTRjYWIwMGI3M2NlMjNmMjU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0735-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhR0ZqTDJoa05TOHhNREU0TVRReE1qQXlPRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpWZk1EWXdYek13TUhnek1EQXVhbkJufDkxNWFiYjg2ZDg3OWJjMGVhZThjMzdjOTdhYTVmYzQ3MGNlMWU1ODcwNzFmODQwYTRjYWIwMGI3M2NlMjNmMjU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FP-150 5GAL PAIL ; L0735-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0735-060 FP-150 GEAR OIL 5GAL PAIL ; LIQUID COLORLESS
Gear Oil; Mineral Oil Type; Gear | Chain; Pail; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 5 Gal Container Size
Part #
L0735-060
BDI #
18229076
Details
608.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FP-150-5GAL-PAIL-;-L0735-060/p/18229076
Your Price
$ 608.73 / each
$ 609.00 / each BDIExpress
$ 609.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.12
EAN
0089215573509
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Helical Gearbox | Chain | Linkage | Cam | Slide
Manufacturer's Description
FP-150 Clear - Tacky - Multi-Purpose Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
202 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Waterproof
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0735-060
Weight / LBS
40
Long Description
Gear Oil; Mineral Oil Type; Gear | Chain; Pail; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


