https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0736-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxOTJ8aW1hZ2UvanBlZ3xhRFJrTDJobE15OHhNREU0TVRReE1qUXlNVFkyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpaZk1EVTNYek13TUhnek1EQXVhbkJufDMyZTk4MWE1ZmJhNjFmNmMxNDFhZDA2NjM1YzU4OGQwMzUxYjgyNTM3YjhmMjA3MGM3YzU1ZDBmOTg3Nzg2N2Y
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0736-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxOTJ8aW1hZ2UvanBlZ3xhRFJrTDJobE15OHhNREU0TVRReE1qUXlNVFkyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpaZk1EVTNYek13TUhnek1EQXVhbkJufDMyZTk4MWE1ZmJhNjFmNmMxNDFhZDA2NjM1YzU4OGQwMzUxYjgyNTM3YjhmMjA3MGM3YzU1ZDBmOTg3Nzg2N2Y
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FP-150-L OIL 1GAL JUG ; L0736-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0736-057 FP-150L GEAR OIL 1GAL JUG ; NON RETURNABLE
Gear Oil; Mineral Oil Type; Gear | Chain; Jug; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 1 Gal Container Size
Part #
L0736-057
BDI #
18229078
Details
512.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FP-150-L-OIL-1GAL-JUG-;-L0736-057/p/18229078
Your Price
$ 512.94 / case
$ 513.00 / case BDIExpress
$ 513.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.75
EAN
0089215673612
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 80 Gear | ISO 100
Application
Helical Gearbox | Chain | Linkage | Cam | Slide
Manufacturer's Description
FP-150L Clear - Tacky - Multi-Purpose Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Waterproof
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0736-057
Weight / LBS
8.25
Long Description
Gear Oil; Mineral Oil Type; Gear | Chain; Jug; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


