https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0736-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDN8aW1hZ2UvanBlZ3xhR1l3TDJobU5DOHhNREU0TVRReE1qazNPRGN4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpaZk1EWXlYek13TUhnek1EQXVhbkJufDg4NTIxYjdkNTNlMWYzNTM3MDk3YWU2N2MwNmIyNjczZmQ4NWZjNzY1YmI2MDFhYTM5NTc5MjRhZDFlMjMyZWU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0736-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDN8aW1hZ2UvanBlZ3xhR1l3TDJobU5DOHhNREU0TVRReE1qazNPRGN4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTXpaZk1EWXlYek13TUhnek1EQXVhbkJufDg4NTIxYjdkNTNlMWYzNTM3MDk3YWU2N2MwNmIyNjczZmQ4NWZjNzY1YmI2MDFhYTM5NTc5MjRhZDFlMjMyZWU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FP-150-L OIL 55GAL DRUM ; L0736-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0736-062 FP-150L GEAR OIL 55GAL DRUM ; LIQUID COLORLESS
Gear Oil; Mineral Oil Type; Gear | Chain; Drum; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 55 Gal Container Size
Part #
L0736-062
BDI #
18229081
Details
6396.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FP-150-L-OIL-55GAL-DRUM-;-L0736-062/p/18229081
Your Price
$ 6,396.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
199.32
EAN
0089215473618
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80 Gear | ISO 100
Application
Helical Gearbox | Chain | Linkage | Cam | Slide
Manufacturer's Description
FP-150L Clear - Tacky - Multi-Purpose Oil
Color
Colorless
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Waterproof
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0736-062
Weight / LBS
445
Long Description
Gear Oil; Mineral Oil Type; Gear | Chain; Drum; Liquid; Helical Gearbox | Chain | Linkage | Cam | Slide; Colorless; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


