https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0754-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjF8aW1hZ2UvanBlZ3xhR0ZqTDJobFppOHhNREU0TVRRME5qRXpPVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRSZk1EVTBYek13TUhnek1EQXVhbkJufGNlOWZhMjQwYWVmNjM5Y2NjZjE0YjRlNjRkZjdkMjQyMWMxYzM1NGMwNWFhMzc3MjY4OWZiY2U5ZjMyYmQ0YTI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0754-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjF8aW1hZ2UvanBlZ3xhR0ZqTDJobFppOHhNREU0TVRRME5qRXpPVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRSZk1EVTBYek13TUhnek1EQXVhbkJufGNlOWZhMjQwYWVmNjM5Y2NjZjE0YjRlNjRkZjdkMjQyMWMxYzM1NGMwNWFhMzc3MjY4OWZiY2U5ZjMyYmQ0YTI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 10W-30 1QT BOTTLE ; L0754-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0754-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 1 Qt Container Size
Part #
L0754-054
BDI #
18229432
Details
269.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/GPO-10W-30-1QT-BOTTLE-;-L0754-054/p/18229432
Your Price
$ 269.86 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215675401
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 10W-30
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Other Features
Excellent Resistance to Viscosity and Thermal Breakdown at High Temperature | Protects Against Particulate Filter Plugging
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0754-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


