https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0749-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTl8aW1hZ2UvanBlZ3xhRFUyTDJnNFppOHhNREU0TVRNMk5qUXhOVE01TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRsZk1EVTBYek13TUhnek1EQXVhbkJufGJlZjhlZTI4ZDJhNDI3MjU2YzM1ZjI2N2JhOTYwZWJiMGE5ZDVlNWE1ZDNiNjIxMzJiYzQ1MDcyYWU4ZTdmODQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0749-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTl8aW1hZ2UvanBlZ3xhRFUyTDJnNFppOHhNREU0TVRNMk5qUXhOVE01TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRsZk1EVTBYek13TUhnek1EQXVhbkJufGJlZjhlZTI4ZDJhNDI3MjU2YzM1ZjI2N2JhOTYwZWJiMGE5ZDVlNWE1ZDNiNjIxMzJiYzQ1MDcyYWU4ZTdmODQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 30 1QT BOTTLE ; L0749-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0749-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 1 Qt Container Size
Part #
L0749-054
BDI #
18228353
Details
259.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/GPO-30-1QT-BOTTLE-;-L0749-054/p/18228353
Your Price
$ 259.56 / case
$ 260.00 / case BDIExpress
$ 260.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215674909
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 30
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
200 Deg C
Odor
Mineral Oil
Conformance to Certificate
API SJ | MIL-L-2104F | MIL-L-46152D
Other Features
Premium Quality | Good Low Temperature Pour Point | Resisted Breakdown Under High Temperature | Auto and Marine
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0749-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


