Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GPO 30 55GAL DRUM ; L0749-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0749-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhREUwTDJneU1TOHhNREU0TVRNeU1UUTFOelk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRsZk1EWXlYek13TUhnek1EQXVhbkJufGQ5NTRjMGUyMDAwMTJiOWUxYjM0ZGU5NWQ5ZWI2ZDE2NDkwN2UyNjBhZjhjMDVlZjlkZWFmODgxOGMwZGRjNmE
18228265 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

GPO 30 55GAL DRUM ; L0749-062

Description

L0749-062 MOTOR OIL 55GAL DRUM ; SUPER GPO 30

Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size

Part #

L0749-062

BDI #
18228265

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4538.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,538.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
202.038
EAN
0089215474912
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
200 Deg C
Odor
Mineral Oil
Conformance to Certificate
API SJ | MIL-L-2104F | MIL-L-46152D
Other Features
Premium Quality | Good Low Temperature Pour Point | Resisted Breakdown Under High Temperature | Auto and Marine
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0749-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh