https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0749-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNTR8aW1hZ2UvanBlZ3xhRFUzTDJneFlTOHhNREU0TVRNeU1USTJNVEE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRsZk1EWXdYek13TUhnek1EQXVhbkJufGJhNWVjMTlhMzY5ZGRhN2FiYzJkYzdjNmQwY2M4MmE0NmE5NWIwZTBkOWEzMjgyNzAwNDRkM2QyYTk3NTk4OGY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0749-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNTR8aW1hZ2UvanBlZ3xhRFUzTDJneFlTOHhNREU0TVRNeU1USTJNVEE0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRsZk1EWXdYek13TUhnek1EQXVhbkJufGJhNWVjMTlhMzY5ZGRhN2FiYzJkYzdjNmQwY2M4MmE0NmE5NWIwZTBkOWEzMjgyNzAwNDRkM2QyYTk3NTk4OGY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GPO 30 5GAL PAIL ; L0749-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0749-060 MOTOR OIL 5GAL PAIL ; SUPER GPO 30
Engine Oil; Petroleum Based Type; Motor; Pail; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 5 Gal Container Size
Part #
L0749-060
BDI #
18228264
Details
445.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/GPO-30-5GAL-PAIL-;-L0749-060/p/18228264
Your Price
$ 445.99 / each
$ 446.00 / each BDIExpress
$ 446.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
18.12
EAN
0089215574902
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 30
Application
Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile
Manufacturer's Description
Super GPO Heavy-Duty Motor Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
200 Deg C
Odor
Mineral Oil
Conformance to Certificate
API SJ | MIL-L-2104F | MIL-L-46152D
Other Features
Premium Quality | Good Low Temperature Pour Point | Resisted Breakdown Under High Temperature | Auto and Marine
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0749-060
Weight / LBS
40
Long Description
Engine Oil; Petroleum Based Type; Motor; Pail; Liquid; Turbo Charged Diesel | Gasoline | LP Gas Engine | Construction Equipment | Truck | Automobile; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


