https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0760-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MzN8aW1hZ2UvanBlZ3xhREk0TDJnMU1DOHhNREU0TVRBMU5ETXdNREU1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpCZk1EWXhYek13TUhnek1EQXVhbkJufGZiNGEzZGFmNDg3M2QxOTYyYzNjYmI3MTk2MjIyNTA3YzU3NzkwN2UyODlhOWM3NzY1ZjdhM2ZjYmI3Y2FkNjM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0760-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MzN8aW1hZ2UvanBlZ3xhREk0TDJnMU1DOHhNREU0TVRBMU5ETXdNREU1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpCZk1EWXhYek13TUhnek1EQXVhbkJufGZiNGEzZGFmNDg3M2QxOTYyYzNjYmI3MTk2MjIyNTA3YzU3NzkwN2UyODlhOWM3NzY1ZjdhM2ZjYmI3Y2FkNjM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-0 16GAL DRUM ; L0760-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0760-061 HO-0 HYD OIL 16GAL QUARTR DRUM
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 16 Gal Container Size
Part #
L0760-061
BDI #
18227314
Details
1058.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-0-16GAL-DRUM-;-L0760-061/p/18227314
Your Price
$ 1,058.84 / each
$ 1,059.00 / each BDIExpress
$ 1,059.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
60.702
EAN
0089215476008
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32
Application
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
Manufacturer's Description
Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
16 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0760-061
Weight / LBS
134
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


