Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HO-2A 1GAL JUG ; L0763-057 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0763-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMTV8aW1hZ2UvanBlZ3xhREk1TDJoa09DOHhNREU0TVRBMU5qUTJNamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpOZk1EVTNYek13TUhnek1EQXVhbkJufDYyYWNjZDk5YzQwNjkwYWI5ZWQ3YTEyMmJlOWU1ZTNlZGJiODFlYWQ3N2QyZjZmMzI4YmNmZDEzYjRlODVjYjg
18227325 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

HO-2A 1GAL JUG ; L0763-057

Description

L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE

Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size

Part #

L0763-057

BDI #
18227325

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

309.9064 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 309.91 / case
$ 309.91 / case
BDIExpress
QTY

Inventory

Total: 1

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
3.75
EAN
0089215676316
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
Manufacturer's Description
Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
230 Deg C
Odor
Mineral Oil
Other Features
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0763-057
Weight / LBS
8.25
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh