https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0764-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjR8aW1hZ2UvanBlZ3xhREJqTDJneU9DOHhNREU0TVRNeU5qRTNOakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpSZk1EWXlYek13TUhnek1EQXVhbkJufDA3ZTBlZWIwZTc3YmJhNDE1Y2QwNWRiMWI1MGY3MGQ5OGVkOGQzNGUwYzRiYzUwODgzODU5ZjE0MjJhNDBmZGU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0764-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjR8aW1hZ2UvanBlZ3xhREJqTDJneU9DOHhNREU0TVRNeU5qRTNOakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpSZk1EWXlYek13TUhnek1EQXVhbkJufDA3ZTBlZWIwZTc3YmJhNDE1Y2QwNWRiMWI1MGY3MGQ5OGVkOGQzNGUwYzRiYzUwODgzODU5ZjE0MjJhNDBmZGU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-3 55GAL DRUM ; L0764-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0764-062 HO-3 GEAR OIL 55GAL DRUM
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 55 Gal Container Size
Part #
L0764-062
BDI #
18228315
Details
3483.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-3-55GAL-DRUM-;-L0764-062/p/18228315
Your Price
$ 3,483.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
202.038
EAN
0089215476411
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 85 Gear | ISO 150
Application
Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain
Manufacturer's Description
HO Series Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
238 Deg C
Odor
Mineral Oil
Other Features
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0764-062
Weight / LBS
445
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


