https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0766-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODZ8aW1hZ2UvanBlZ3xhRE13TDJnNFpDOHhNREU0TVRReU9URXdNRFUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpaZk1EWXdYek13TUhnek1EQXVhbkJufDM1YzI3OTcyYjNkOWFmYWE3NzRlYmZiYWNhYjk4ZmQ2YWU4MTdkNDY0MDY4NGNkZmE5ZDQwNDJkNDIyMzFiODI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0766-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0ODZ8aW1hZ2UvanBlZ3xhRE13TDJnNFpDOHhNREU0TVRReU9URXdNRFUzTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpaZk1EWXdYek13TUhnek1EQXVhbkJufDM1YzI3OTcyYjNkOWFmYWE3NzRlYmZiYWNhYjk4ZmQ2YWU4MTdkNDY0MDY4NGNkZmE5ZDQwNDJkNDIyMzFiODI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-5 5GAL PAIL ; L0766-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0766-060 HO-5 GEAR OIL 5GAL PAIL
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 5 Gal Container Size
Part #
L0766-060
BDI #
18229231
Details
345.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HO-5-5GAL-PAIL-;-L0766-060/p/18229231
Your Price
$ 345.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.12
EAN
0089215576609
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 320
Application
Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain
Manufacturer's Description
HO Series Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
243 Deg C
Odor
Mineral Oil
Other Features
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0766-060
Weight / LBS
40
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


