

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HYD JACK OIL 16GAL DRUM ; L0768-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0768-061 HYDRAULIC JACK OIL 16GAL ; QUARTER DRUM
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydraulic Jack; Amber; 16 Gal Container Size
Part #
L0768-061
BDI #
18229248

Details
806.8505
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HYD-JACK-OIL-16GAL-DRUM-;-L0768-061/p/18229248
Your Price
$ 806.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
60.84
EAN
0089215476800
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Hydraulic Jack
Manufacturer's Description
Hydraulic Jack Oil
Color
Amber
Container Size value And um
16 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Demulsibility | Foam Suppression
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0768-061
Weight / LBS
134
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydraulic Jack; Amber; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh