https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0768-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTN8aW1hZ2UvanBlZ3xhRGs1TDJnNU1DOHhNREU0TVRRek1qZ3pOakV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpoZk1EWXlYek13TUhnek1EQXVhbkJufDM3YTY3OWNiZGFlYWMyMmExZjM1MDRjZDQ4NDM3M2M2NDVmMzBmNWE3NDc5YTg3ODMxNTYyN2FiOTA4YWRlNDE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0768-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNTN8aW1hZ2UvanBlZ3xhRGs1TDJnNU1DOHhNREU0TVRRek1qZ3pOakV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpoZk1EWXlYek13TUhnek1EQXVhbkJufDM3YTY3OWNiZGFlYWMyMmExZjM1MDRjZDQ4NDM3M2M2NDVmMzBmNWE3NDc5YTg3ODMxNTYyN2FiOTA4YWRlNDE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HYD JACK OIL 55GAL DRUM ; L0768-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0768-062 HYDRAULIC JACK OIL 55GAL DRUM
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydraulic Jack; Amber; 55 Gal Container Size
Part #
L0768-062
BDI #
18229250
Details
3483.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HYD-JACK-OIL-55GAL-DRUM-;-L0768-062/p/18229250
Your Price
$ 3,483.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
198.867
EAN
0089215476817
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Hydraulic Jack
Manufacturer's Description
Hydraulic Jack Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Demulsibility | Foam Suppression
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0768-062
Weight / LBS
445
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Hydraulic Jack; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


