https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0768-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTV8aW1hZ2UvanBlZ3xhRE16TDJnNFlTOHhNREU0TVRRek1qWTNNakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpoZk1EWXdYek13TUhnek1EQXVhbkJufDQ5ZDFmZTRjZmE0ZWU0Y2Y4Zjc3N2I0ZmY0YjIzMzY3ZjVjNWQ1NDAzNDI3NWY2MjE4ODdmN2QxZjdhNDM1MjI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0768-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MTV8aW1hZ2UvanBlZ3xhRE16TDJnNFlTOHhNREU0TVRRek1qWTNNakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpoZk1EWXdYek13TUhnek1EQXVhbkJufDQ5ZDFmZTRjZmE0ZWU0Y2Y4Zjc3N2I0ZmY0YjIzMzY3ZjVjNWQ1NDAzNDI3NWY2MjE4ODdmN2QxZjdhNDM1MjI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HYD JACK OIL 5GAL PAIL ; L0768-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0768-060 HYD JACK OIL 5GAL PAIL
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Hydraulic Jack; Amber; 5 Gal Container Size
Part #
L0768-060
BDI #
18229249
Details
345.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/HYD-JACK-OIL-5GAL-PAIL-;-L0768-060/p/18229249
Your Price
$ 345.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215576807
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Hydraulic Jack
Manufacturer's Description
Hydraulic Jack Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Demulsibility | Foam Suppression
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0768-060
Weight / LBS
40
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Hydraulic Jack; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


