Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KROIL 55 GAL DRUM https://www.bdiexpress.com/medias/INDKAOLUBXXX-KL551-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTZ8aW1hZ2UvanBlZ3xhRFZpTDJnME5DOHhNRFl3T0RReU5qWXhORGd4TkM5SlRrUkxRVTlNVlVKWVdGaGZTMHcxTlRGZk16QXdlRE13TUM1cWNHY3xkNDFkYTJkZmUzYTdiN2Y5NzNhYzlkYTU5ZDE1M2RlNTA4NWQ4M2YyMmU0OTI1NGU4ZWQ2ZGIwMWU1NTg2NDNh
25895761 Oil 

KROIL KROIL

KROIL 55 GAL DRUM

Description

KROIL 55 GALLON DRUM PENETRATING OIL

Penetrating Oil; Multi Purpose; Drum; Liquid; Red; Nut | Bolt | Bearing | Stud | Screw | Pin | Pulley | Shaft | Chain | Conveyor | Corroded Thread | Seized Metal Fastener | Hinge | Equipment Disassembly; 55 Gal Container Size

Part #

KL551

BDI #
25895761

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9021.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,021.77 / each
$ 9,022.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
KANO LABORATORIES
Minimum Buy Quantity
N/A
UNSPSC
15121806
Weight / Kilogram
500
EAN
0857236004186
Product Group - BDI
C00104
Product Name
Oil
Product Type
Penetrating Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Nut | Bolt | Bearing | Stud | Screw | Pin | Pulley | Shaft | Chain | Conveyor | Corroded Thread | Seized Metal Fastener | Hinge | Equipment Disassembly
Tradename
Kroil
Manufacturer's Description
Kroil Penetrating Oil
Color
Red
Container Size value And um
55 Gal
Degree of Flashpoint value And um
132 Deg F TOC
Odor
Solvent
VOC Content - Percentage
0.1497 Percentage
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.40.00
Noun
Oil
Keyword String
Penetrating
Manufacturer URL
https://www.kroil.com
Weight / LBS
395.44269
Long Description
Penetrating Oil; Multi Purpose; Drum; Liquid; Red; Nut | Bolt | Bearing | Stud | Screw | Pin | Pulley | Shaft | Chain | Conveyor | Corroded Thread | Seized Metal Fastener | Hinge | Equipment Disassembly; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh