https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0767-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzODN8aW1hZ2UvanBlZ3xhREZqTDJnek5DOHhNREU0TVRRNE1EZzBNVEkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpkZk1EVTNYek13TUhnek1EQXVhbkJufDVlODZjN2UzY2VkYzk3Y2E0MzY4YzNlNTMyMjEyOGNiNzk0N2ZmMzNiZGIyOWNjNmY1OGRjM2IwMmY5YzIxYjg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0767-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzODN8aW1hZ2UvanBlZ3xhREZqTDJnek5DOHhNREU0TVRRNE1EZzBNVEkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpkZk1EVTNYek13TUhnek1EQXVhbkJufDVlODZjN2UzY2VkYzk3Y2E0MzY4YzNlNTMyMjEyOGNiNzk0N2ZmMzNiZGIyOWNjNmY1OGRjM2IwMmY5YzIxYjg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
LOW POUR 1GAL JUG ; L0767-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0767-057 LOW POUR 1GAL JUG ; NON RETURNABLE
General Purpose Oil; Petroleum Based Type; Multi Purpose; Jug; Liquid; Low Temperature; Amber; 1 Gal Container Size
Part #
L0767-057
BDI #
18230106
Details
354.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/LOW-POUR-1GAL-JUG-;-L0767-057/p/18230106
Your Price
$ 354.32 / case
$ 355.00 / case BDIExpress
$ 355.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.75
EAN
0089215676712
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 22
Application
Low Temperature
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
157 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Heat Transfer | Low Pour
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0767-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Petroleum Based Type; Multi Purpose; Jug; Liquid; Low Temperature; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


