MOLYKOTE
MOLYKOTE
MOLYKOTE L-1210 384LB DRUM
MOLYKOTE MOLYKOTE
Description
MOLYKOTE L-1210 384LB DRUM ; COMPRESSOR OIL SYNTHETIC 4026416
Lubricating Oil; Polyalphaolefin Type; Compressor | Pump; Drum; Liquid; Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower; Colorless; 384 Lb Container Size
Part #
0132020
BDI #
238065

Details
12675.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/MOLYKOTE-L-1210-384LB-DRUM/p/238065
Your Price
$ 12,675.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
78.96
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 100
Application
Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower
Tradename
MOLYKOTE
Manufacturer's Description
Molykote L-1210 Synthetic Compressor and Vacuum Pump Oil
Color
Colorless
Container Size value And um
384 Lb
Degree of Flashpoint value And um
271 Deg C
Odor
Odorless
Conformance to Certificate
NSF H2
Other Features
Broad Compatibility
Net Weight
6144 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
L-1210 SYN COMP OIL,KG,174.3KG-DRUM
Manufacturer Internal Number
4026416
Long Description
Lubricating Oil; Polyalphaolefin Type; Compressor | Pump; Drum; Liquid; Reciprocating Equipment | Rotary Screw | Vane | Centrifugal | Piston Compressor | Vacuum Pump | Blower; Colorless; 384 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh