MOLYKOTE
MOLYKOTE
MOLYKOTE L-1428 17.7KG PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE L-1428 17.7KG PAIL ; POR 4038027 CHAIN OIL HIGH TEMPERATURE
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Gearbox | Chain | Bearing; Light Straw; 5 Gal Container Size
Part #
132014
BDI #
238083

Details
1724.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/MOLYKOTE-L-1428-17-7KG-PAIL/p/238083
Your Price
$ 1,724.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
8.02
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
Gearbox | Chain | Bearing
Tradename
MOLYKOTE
Manufacturer's Description
Molykote L-1428 High Temperature Chain Oil
Color
Light Straw
Container Size value And um
5 Gal
Degree of Flashpoint value And um
243 Deg C
Odor
Aromatic
Conformance to Certificate
NSF H2
Other Features
Sulfur Free
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
L-1428 HI TEMP CHAIN OIL,KG,17.7KG-PAIL
Manufacturer Internal Number
4038027
Weight / LBS
34.832
Long Description
Gear Oil; Ester Type; Bearing | Gear | Chain; Pail; Liquid; Gearbox | Chain | Bearing; Light Straw; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh