https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0777-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MjZ8aW1hZ2UvanBlZ3xhR0psTDJoaE5pOHhNREU0TVRRM05EazBNekF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpkZk1EWXhYek13TUhnek1EQXVhbkJufDkzYmM3M2U1NzRjYzRkZWE1NjZlOTEyYTRjNGU2MGZmNWRkOTExY2YxMzczN2U3ODE2ZDQ5NDFhYjcwYWQxZDA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0777-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MjZ8aW1hZ2UvanBlZ3xhR0psTDJoaE5pOHhNREU0TVRRM05EazBNekF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpkZk1EWXhYek13TUhnek1EQXVhbkJufDkzYmM3M2U1NzRjYzRkZWE1NjZlOTEyYTRjNGU2MGZmNWRkOTExY2YxMzczN2U3ODE2ZDQ5NDFhYjcwYWQxZDA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MV-HO 16GAL DRUM ; L0777-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0777-061 MV-HO HYD OIL 16GAL QUATR DRUM
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 16 Gal Container Size
Part #
L0777-061
BDI #
18230068
Details
1208.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/MV-HO-16GAL-DRUM-;-L0777-061/p/18230068
Your Price
$ 1,208.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
60.702
EAN
0089215477708
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 32
Application
Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
16 Gal
Degree of Flashpoint value And um
166 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Multi Viscosity
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0777-061
Weight / LBS
134
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


