https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0777-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjR8aW1hZ2UvanBlZ3xhREkzTDJobU5TOHhNREU0TVRRM05URXpPVFl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpkZk1EWXdYek13TUhnek1EQXVhbkJufGZmM2UyOWQyYTQwOGRlNDQ0MGIzNTRlNGZjYTliZTUwYjc5ODg1MGY0NDA3Y2VhMjNhZTY5ZDA4MzA5OTk2ODE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0777-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjR8aW1hZ2UvanBlZ3xhREkzTDJobU5TOHhNREU0TVRRM05URXpPVFl4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpkZk1EWXdYek13TUhnek1EQXVhbkJufGZmM2UyOWQyYTQwOGRlNDQ0MGIzNTRlNGZjYTliZTUwYjc5ODg1MGY0NDA3Y2VhMjNhZTY5ZDA4MzA5OTk2ODE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MV-HO 5GAL PAIL ; L0777-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0777-060 MV-HO HYDRAULIC OIL 5GAL PAIL ; LIQUID AMBER
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 5 Gal Container Size
Part #
L0777-060
BDI #
18230069
Details
393.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/MV-HO-5GAL-PAIL-;-L0777-060/p/18230069
Your Price
$ 393.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215577705
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 5W-20 | ISO 32
Application
Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump
Manufacturer's Description
Low Temp Hydraulic Oil | Petroleum-Based Oil for Low Temperature Application
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
166 Deg C
Odor
Mineral Oil
Other Features
Chemical and Mechanical Stability | Good Heat Transfer | Multi Viscosity
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0777-060
Weight / LBS
40
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Mobile Equipment Service | Machine Tool | Vane Pump | Gear Pump | Piston Pump; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


