https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0000-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDN8aW1hZ2UvanBlZ3xhRGMxTDJobE9TOHhNREU0TVRRME1UUTROamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURCZk1ETTFYek13TUhnek1EQXVhbkJufDU2MzllNTNlZmE0NzY0ZDI1Y2I1YmQyMmVjZDkzMTlkZDE5YmJiODdlOGEyNDlmZGM0N2RlNjZiNGIwZGI3M2U
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0000-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDN8aW1hZ2UvanBlZ3xhRGMxTDJobE9TOHhNREU0TVRRME1UUTROamczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURCZk1ETTFYek13TUhnek1EQXVhbkJufDU2MzllNTNlZmE0NzY0ZDI1Y2I1YmQyMmVjZDkzMTlkZDE5YmJiODdlOGEyNDlmZGM0N2RlNjZiNGIwZGI3M2U
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.0 35LB PAIL ; L0000-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0000-035 NO.0 MINERAL OIL 35LB PAIL
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size
Part #
L0000-035
BDI #
18229398
Details
503.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NO-0-35LB-PAIL-;-L0000-035/p/18229398
Your Price
$ 503.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.214
EAN
0089215500000
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 7-10
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0000-035
Weight / LBS
38
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


