Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NO.1 35LB PAIL ; L0002-035 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0002-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0Mjh8aW1hZ2UvanBlZ3xhR1l6TDJoaFl5OHhNREU0TVRRME1qUTJPVGt4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TURKZk1ETTFYek13TUhnek1EQXVhbkJufDZjM2VkN2FlZTdkYWIyZmQ0YmNhOGNhOTBhZThlZjUyYzNmM2ExMDlhMTA2YmY5ODVmNTI1ODM3MjBhZDAxYjc
18229403 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

NO.1 35LB PAIL ; L0002-035

Description

NO.1 35LB PAIL ; L0002-035 MACHINE OIL

Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size

Part #

L0002-035

BDI #
18229403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

503.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 503.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
17.237
EAN
0089215500208
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 10W | ISO 22
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
174 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0002-035
Weight / LBS
38
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 35 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh