https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0003-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjZ8aW1hZ2UvanBlZ3xhRFUwTDJoaFlTOHhNREU0TVRNM056UXlOVFF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TUROZk1EUXdYek13TUhnek1EQXVhbkJufDRlZTljYTFmYzVlM2Y4ZjIwNmNmMWFhY2VjNDMxNjNjNjcxYzUwMjhkM2FiM2YzNmY4MTM3MWNjODVmYTU4NzQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0003-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjZ8aW1hZ2UvanBlZ3xhRFUwTDJoaFlTOHhNREU0TVRNM056UXlOVFF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TUROZk1EUXdYek13TUhnek1EQXVhbkJufDRlZTljYTFmYzVlM2Y4ZjIwNmNmMWFhY2VjNDMxNjNjNjcxYzUwMjhkM2FiM2YzNmY4MTM3MWNjODVmYTU4NzQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.2 415LB DRUM ; L0003-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0003-040 NO.2 MACHINE OIL 415LB DRUM
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 420 Lb Container Size
Part #
L0003-040
BDI #
18228596
Details
5377.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NO-2-415LB-DRUM-;-L0003-040/p/18228596
Your Price
$ 5,377.63 / each
$ 5,378.00 / each BDIExpress
$ 5,378.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
206.115
EAN
0089215400317
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 46
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
420 Lb
Degree of Flashpoint value And um
185 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0003-040
Weight / LBS
465
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 420 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


