https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0807-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjJ8aW1hZ2UvanBlZ3xhR0k1TDJneFpTOHhNREU0TVRRM056ZzVNakV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURkZk1EWXlYek13TUhnek1EQXVhbkJufDM2OTU1NGMxMjllZjQxZmU4Mzg3OWQ5M2QxZmFiZDVjNDI0NjY0ZjI2YTMxZWE5NWM4NjdhNDViMWQxZjlkODc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0807-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjJ8aW1hZ2UvanBlZ3xhR0k1TDJneFpTOHhNREU0TVRRM056ZzVNakV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURkZk1EWXlYek13TUhnek1EQXVhbkJufDM2OTU1NGMxMjllZjQxZmU4Mzg3OWQ5M2QxZmFiZDVjNDI0NjY0ZjI2YTMxZWE5NWM4NjdhNDViMWQxZjlkODc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 30 55GAL DRUM; L0807-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0807-062 MOTOR OIL 55GAL DRUM ; NON-DETERGENT 30
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Part #
L0807-062
BDI #
18230083
Details
3421.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-30-55GAL-DRUM;-L0807-062/p/18230083
Your Price
$ 3,421.66 / each
$ 3,422.00 / each BDIExpress
$ 3,422.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
202.038
EAN
0089215480715
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
252 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0807-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


