https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0809-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjN8aW1hZ2UvanBlZ3xhRGs0TDJnek55OHhNREU0TVRRM056RXdOVFk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURsZk1EVTBYek13TUhnek1EQXVhbkJufDc5YWU0OTk2N2Y2ZGQ2NzZlZjI5NzEzMTQ1NWIxMDEyMWMwMTg4NjQxMGIwOGFjYTJjODgwZjE5MWNmZDQzMGY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0809-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjN8aW1hZ2UvanBlZ3xhRGs0TDJnek55OHhNREU0TVRRM056RXdOVFk1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TURsZk1EVTBYek13TUhnek1EQXVhbkJufDc5YWU0OTk2N2Y2ZGQ2NzZlZjI5NzEzMTQ1NWIxMDEyMWMwMTg4NjQxMGIwOGFjYTJjODgwZjE5MWNmZDQzMGY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NON-DET MOT OIL 50 1QT BOTTLE; L0809-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0809-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Part #
L0809-054
BDI #
18230079
Details
199.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/NON-DET-MOT-OIL-50-1QT-BOTTLE;-L0809-054/p/18230079
Your Price
$ 199.82 / case
$ 200.00 / case BDIExpress
$ 200.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215680900
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 50W
Application
General | Air Compressor | Gear Case | Transmission
Manufacturer's Description
Non-Detergent Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
280 Deg C
Odor
Mineral Oil
Other Features
Extra Clean
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; General | Air Compressor | Gear Case | Transmission; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


