https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0747-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTl8aW1hZ2UvanBlZ3xhR0UyTDJnNU5pOHhNREU0TVRRNE9UQTVPRGM0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRkZk1EWXdYek13TUhnek1EQXVhbkJufDJiZDJlYTE1YTExNzMwNTg2ZDg5OTIyOTJmZTY1YmVkYWY0Njk3NzhlMTU0NDYxYTgyYWJmZmUyNTZlM2UwY2M
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0747-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTl8aW1hZ2UvanBlZ3xhR0UyTDJnNU5pOHhNREU0TVRRNE9UQTVPRGM0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTkRkZk1EWXdYek13TUhnek1EQXVhbkJufDJiZDJlYTE1YTExNzMwNTg2ZDg5OTIyOTJmZTY1YmVkYWY0Njk3NzhlMTU0NDYxYTgyYWJmZmUyNTZlM2UwY2M
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PAN DIVIDER OIL 5GAL PAIL ; L0747-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0747-060 PAN DIVIDER OIL 5GAL PAIL ; LIQUID COLORLESS
General Purpose Oil; Mineral Oil Type; Pan; Pail; Liquid; Pan Divider; Colorless; 5 Gal Container Size
Part #
L0747-060
BDI #
18231292
Details
297.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/PAN-DIVIDER-OIL-5GAL-PAIL-;-L0747-060/p/18231292
Your Price
$ 297.67 / each
$ 298.00 / each BDIExpress
$ 298.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215574704
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Pan
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 15
Application
Pan Divider
Manufacturer's Description
Pan Divider Oil
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
177 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | NSF 3H | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0747-060
Weight / LBS
40
Long Description
General Purpose Oil; Mineral Oil Type; Pan; Pail; Liquid; Pan Divider; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


