https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0812-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODN8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5OHhNREU0TVRRd01qSXpNRGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRKZk1EWXdYek13TUhnek1EQXVhbkJufDViYTMyMDA2ZTNmMmFkOGU1YTgyMGM2MDA2ZjQwNGQ5YjhiZDI0ZTRhZjU4NDBhNGFlOTBlZmM2MjQ1ZGQ0YzM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0812-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODN8aW1hZ2UvanBlZ3xhR1F5TDJnd1l5OHhNREU0TVRRd01qSXpNRGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TVRKZk1EWXdYek13TUhnek1EQXVhbkJufDViYTMyMDA2ZTNmMmFkOGU1YTgyMGM2MDA2ZjQwNGQ5YjhiZDI0ZTRhZjU4NDBhNGFlOTBlZmM2MjQ1ZGQ0YzM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO FGL-320 5GAL PAIL ; L0812-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0812-060 PGO-FGL-320 GEAR OIL 5GAL PAIL
Gear Oil; Polyalkylene Glycol Type; Gear; Pail; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 5 Gal Container Size
Part #
L0812-060
BDI #
18229024
Details
856.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/PGO-FGL-320-5GAL-PAIL-;-L0812-060/p/18229024
Your Price
$ 856.96 / each
$ 857.00 / each BDIExpress
$ 857.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.16
EAN
0089215581207
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Gear
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 320
Application
Helical - Bevel Helical - Planetary and Worm Gearbox
Manufacturer's Description
PGO-FGL Synthetic Gear Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Other Features
High Performance | Extreme Pressure | Food Approved Additive Package
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0812-060
Weight / LBS
40
Long Description
Gear Oil; Polyalkylene Glycol Type; Gear; Pail; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


