Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RENOLIN B 15 VG 46 5 GAL PAIL https://www.bdiexpress.com/medias/INDFUCOILXXX-PAIL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRE5rTDJoa015OHhNREEzTmpRd016VTVOek0wTWk5SlRrUkdWVU5QU1V4WVdGaGZVRUZKVEY4ek1EQllNekF3TG1wd1p3fDNhZDI3OWM5YjZmOTQ4YWJjYzQ0NzFmYzk3MzEyNmYxOWRmYzhkNjFlMzdhN2JiMzA1M2QyM2FjMjY4YzJiZjk
21469633 Oil 

FUCHS FUCHS

RENOLIN B 15 VG 46 5 GAL PAIL

Description

RENOLIN B 15 VG 46 5 GAL LUB/HYD OIL ; 46 SQ MM/S VISCOSITU AT 40DEG C

Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size

Part #

601953385

BDI #
21469633

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

201.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 201.88 / each
$ 202.00 / each
BDIExpress
QTY

Inventory

Total: 3

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
210 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303800026
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh