

FUCHS
FUCHS
RENOLIN B 15 VG 46 55 GAL DRUM
FUCHS FUCHS
Description
RENOLIN B 15 VG 46 PER GAL LUB/HYD OIL
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size
Part #
601953408
BDI #
22151734

Details
1924.04
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-B-15-VG-46-55-GAL-DRUM/p/22151734
Your Price
$ 1,924.04 / drum
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh