FUCHS
FUCHS
RENOLIN B 30 VG 100 5GAL PAIL
FUCHS FUCHS
Description
RENOLIN B 30 VG 100 5GAL LUBRICATING OIL
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size
Part #
601953682
BDI #
22108352
Details
229.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-B-30-VG-100-5GAL-PAIL/p/22108352
Your Price
$ 229.69 / each
$ 230.00 / each BDIExpress
$ 230.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
232 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65304000026
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Pail; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


