FUCHS
FUCHS
RENOLIN CLP 680 55 GAL DRUM
FUCHS FUCHS
Description
RENOLIN CLP 680 55 GAL DRUM GEAR OIL
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Spindle | Gear; Amber; 55 Gal Container Size
Part #
601951930
BDI #
22325031
Details
3379.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-CLP-680-55-GAL-DRUM/p/22325031
Your Price
$ 3,379.43 / each
$ 3,380.00 / each BDIExpress
$ 3,380.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
199.32
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Bearing | Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-6 | ISO 12925-1
Application
Bearing | Joint | Pressure Spindle | Gear
Tradename
RENOLIN
Manufacturer's Description
Heavy Duty EP Industrial Gear Oil of Highest Performance
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
270 Deg C
Conformance to Certificate
DIN 51517-3
Other Features
Heavy Duty
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65301700062
Long Description
Gear Oil; Mineral Oil Type; Bearing | Gear; Drum; Liquid; Bearing | Joint | Pressure Spindle | Gear; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


