FUCHS
FUCHS
RENOLIN UNISYN OL 100 5 GAL PAIL
FUCHS FUCHS
Description
RENOLIN UNISYN OL 100 5 GAL ; COMPRESSOR OIL
Lubricating Oil; Synthetic | Polyalphaolefin Type; Compressor; Pail; Liquid; Compressor; Colorless; 5 Gal Container Size
Part #
601952944
BDI #
21548264

Details
688.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/RENOLIN-UNISYN-OL-100-5-GAL-PAIL/p/21548264
Your Price
$ 688.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic | Polyalphaolefin
Typical Use
Compressor
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO DP 6521
Application
Compressor
Tradename
RENOLIN
Manufacturer's Description
High Performance Synthetic - PAO Based Hydraulic Fluids
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
250 Deg C
Conformance to Certificate
DIN 51506
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303200026
Long Description
Lubricating Oil; Synthetic | Polyalphaolefin Type; Compressor; Pail; Liquid; Compressor; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh