Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S00104000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458401-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzR8aW1hZ2UvanBlZ3xhRGxqTDJnNE1pOHhNREExT0RFMk1EZzVPREEzT0M5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRnME1ERmZNekF3ZURNd01DNXFjR2N8ODFmODFjYmIwYWZkMzZmN2I5Yjc2MmFjZTQ5ZTdhY2NhZDk3ZTliYzM0YjQ4MjAxY2Y5NTY4ZDExZDU5ZDY0ZA
21458401 Oil 

SPRAYON SPRAYON

S00104000

Description

S00104000 SYNTHETIC PENETRATING OIL ; 20OZ CAN 11.75OZ NET WT FOOD GRADE 12/CS

Food Grade Oil; Synthetic Type; Food Grade; Aerosol Can; Aerosol; Loosen Rust | Scale | Corrosion Around Fasteners | Hose Fittings on Food Processing | Industrial Equipment; Colorless; 11.75 Oz Container Size

Part #

S00104000

BDI #
21458401

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 21.63 / each BDIExpress
QTY

Inventory

Total: 14

Category
Oil
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.33
EAN
0075577006175
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Food Grade
Container Type
Aerosol Can
Texture
Aerosol
SAE/ISO Grade
Not Available
Application
Loosen Rust | Scale | Corrosion Around Fasteners | Hose Fittings on Food Processing | Industrial Equipment
Color
Colorless
Container Size value And um
11.75 Oz
Degree of Flashpoint value And um
160 Deg C
Odor
Odorless
Other Features
Heavy Duty
Net Weight
11.75 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Food Grade
Manufacturer URL
Long Description
Food Grade Oil; Synthetic Type; Food Grade; Aerosol Can; Aerosol; Loosen Rust | Scale | Corrosion Around Fasteners | Hose Fittings on Food Processing | Industrial Equipment; Colorless; 11.75 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh