https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0983-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjZ8aW1hZ2UvanBlZ3xhRFJoTDJnMFppOHhNREU0TVRRNE1EQTFORGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0ROZk1EWXhYek13TUhnek1EQXVhbkJufGQyZDUxODg4MDEyZjRkYzY3MzZhNzM4ZjNhOTNhOTE2NTMyYjEzNmJkOWMwNjgzNGI5NThmYzhiZWI2Njk2Yjg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0983-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjZ8aW1hZ2UvanBlZ3xhRFJoTDJnMFppOHhNREU0TVRRNE1EQTFORGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0ROZk1EWXhYek13TUhnek1EQXVhbkJufGQyZDUxODg4MDEyZjRkYzY3MzZhNzM4ZjNhOTNhOTE2NTMyYjEzNmJkOWMwNjgzNGI5NThmYzhiZWI2Njk2Yjg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 100 16GAL DRUM ; L0983-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0983-061 SFGO ULTRA 100 16GAL ; QUARTER DRUM
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 16 Gal Container Size
Part #
L0983-061
BDI #
18230102
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SFGO-ULTRA-100-16GAL-DRUM-;-L0983-061/p/18230102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
60.702
EAN
0089215498307
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 85 Gear | ISO 100
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
Water White
Container Size value And um
16 Gal
Degree of Flashpoint value And um
268 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0983-061
Weight / LBS
134
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


