Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SFGO ULTRA 150 16GAL DRUM ; L0984-061 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0984-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDJ8aW1hZ2UvanBlZ3xhRFE1TDJnd1lTOHhNREU0TVRNNE9EazVNalUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1T0RSZk1EWXhYek13TUhnek1EQXVhbkJufGJhOTY3NTI5YjE1MzI2YTRkZWIzMTExODdkYzExZDY5YzJmOTEwZjFjZjliYjJmNTAyMjI5ZmEyMjQwMGIzMGU
18228836 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SFGO ULTRA 150 16GAL DRUM ; L0984-061

Description

L0984-061 SFGO ULTRA 150 16GAL ; QUARTER DRUM

Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 16 Gal Container Size

Part #

L0984-061

BDI #
18228836

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2903.0653 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,903.07 / each
$ 2,903.07 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
60.702
EAN
0089215498406
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 150
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
Water White
Container Size value And um
16 Gal
Degree of Flashpoint value And um
266 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0984-061
Weight / LBS
134
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 16 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh