https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0243-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTR8aW1hZ2UvanBlZ3xhR0kzTDJnM1pTOHhNREU0TVRRMk1URTRNRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkROZk1ETTVYek13TUhnek1EQXVhbkJufGRhMWNjYTIwNDRhYTE3NGEwYWM2M2RlMWM3YTM0YTUxYTY1YTdlN2E1MDhjY2FkMjZkYWYyMmZlNjc3NTExMDE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0243-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MTR8aW1hZ2UvanBlZ3xhR0kzTDJnM1pTOHhNREU0TVRRMk1URTRNRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkROZk1ETTVYek13TUhnek1EQXVhbkJufGRhMWNjYTIwNDRhYTE3NGEwYWM2M2RlMWM3YTM0YTUxYTY1YTdlN2E1MDhjY2FkMjZkYWYyMmZlNjc3NTExMDE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-233 120LB QTR DRUM ; L0243-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0243-039 SPO-233 GEAR OIL 120LB ; QUARTER DRUM
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size
Part #
L0243-039
BDI #
18229824
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SPO-233-120LB-QTR-DRUM-;-L0243-039/p/18229824
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
60.702
EAN
0089215424306
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80W Gear | ISO 100
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0243-039
Weight / LBS
134
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


