https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0246-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjB8aW1hZ2UvanBlZ3xhRE00TDJoaE5DOHhNREU0TVRNMk5EWTBOVGt4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRaZk1ETTFYek13TUhnek1EQXVhbkJufGI3ZmM3NjNhNTQyNTE5ZTdmY2E4NGVhMDQ2Y2NjMDBmMmE5NGIxZDAzODMwM2QzMWFjOThlNjIwZmMxZGJiYjU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0246-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjB8aW1hZ2UvanBlZ3xhRE00TDJoaE5DOHhNREU0TVRNMk5EWTBOVGt4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkRaZk1ETTFYek13TUhnek1EQXVhbkJufGI3ZmM3NjNhNTQyNTE5ZTdmY2E4NGVhMDQ2Y2NjMDBmMmE5NGIxZDAzODMwM2QzMWFjOThlNjIwZmMxZGJiYjU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-266 35LB PAIL ; L0246-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0246-035 SPO-266 GEAR OIL 35LB PAIL
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 35 Lb Container Size
Part #
L0246-035
BDI #
18228344
Details
560.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SPO-266-35LB-PAIL-;-L0246-035/p/18228344
Your Price
$ 560.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
17.214
EAN
0089215524600
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 320
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
243 Deg C
Odor
Mineral Oil
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0246-035
Weight / LBS
38
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 35 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


