Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STABYLAN BAKOIL 100 32 LB PAIL https://www.bdiexpress.com/medias/INDFUCOILXXX-PAIL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRE5rTDJoa015OHhNREEzTmpRd016VTVOek0wTWk5SlRrUkdWVU5QU1V4WVdGaGZVRUZKVEY4ek1EQllNekF3TG1wd1p3fDNhZDI3OWM5YjZmOTQ4YWJjYzQ0NzFmYzk3MzEyNmYxOWRmYzhkNjFlMzdhN2JiMzA1M2QyM2FjMjY4YzJiZjk
22325206 Oil 

FUCHS FUCHS

STABYLAN BAKOIL 100 32 LB PAIL

Description

STABYLAN BAKOIL 100 32 LB PAIL SYN OIL ; CHAIN LUBRICANT

Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Gray | Black; 32 Lb Container Size

Part #

601925450

BDI #
22325206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

374.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 374.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
14.5
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Oven Chain
Tradename
STABYLAN
Manufacturer's Description
Oven Chain Lubricant with Graphite in Light Oil Carrier
Color
Gray | Black
Container Size value And um
32 Lb
Odor
Odorless
Net Weight
512 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65123300026
Long Description
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Gray | Black; 32 Lb Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh